Beli Switch Radar Toren di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- DV Liquid Sensoratribut:
- Voltage Rate (VAC): 220
- Current Rate (A): 8
- SIEMENS SITRANS LR560 Radar Level Transmitter with Flush Lens AntennaDeskripsi:SITRANS LR560 Radar level transmitter with flush lens antenna: continuous, non-contact, 100 m (328 ft) range, for general solids applications. Measurement and process temperature range: 40m (131 ft) max range, -40 C degrees to +100 C degrees Process connection: Universal flat-faced flange fits ANSI/DIN/JIS flanges: 3" / 80 mm, 304 stainless steel Enclosure (with cable inlet): Stainless Steel, 1 X M20 x 1.5 (plastic gland included) . Label: Sitrans LR560 Pressure Rating: 3 bar g (40 psi g) maximum Output/communication: 4 to 20 mA, HART Approvals: General purpose, FM, CSA US/C, Industry Canada, FCC, CE, RED, RCM Local display interface: With LDI (local display interface) Manufacturer's Test Certificate: M to DIN 55350, Part 18 and to ISO 9000.atribut:
- Export Control Regulations: ECCN : EAR99I/AL : N
- Net Weight (kg): 6
- Commodity Code: 90261029
- Country of Origin: Canada
- Showa Corp. Float SwitchDeskripsi:The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)atribut:
- Closing Capacity: AC 30VA; DC 50W
- Closing Current (A): AC 0.33; DC 1.0
- Closing Voltage (V): AC 200; DC 200
- Contact Resistance (ohm): Under 0.1
- Withstanding Resistance: AC 1000V 1Min
- Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
- Body Material: Plastic
- Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
- Temperature Range (°C): -20 to +80
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
- Panasonic Pump Booster (Pompa Dorong)Deskripsi:- Daya Motor 125 watt. - Kapasitas maksimum 30 liter/menit. - Garansi flow switch 3 tahun. - Flow switch system baru, tahan lama, tekanan stabil, tidak berisikm hemat listrik.
- Nohken Small Level Sensor OL SwitchDeskripsi:Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.atribut:
- Clearance (mm): Float stem/1.4
- SANYO Pump Booster Automatic (Pompa Dorong Otomatis)atribut:
- SNI License: Yes
- SNI Number: PCS 00115.02
- OMRON Conductive type level switchDeskripsi:Socket unnecessary with DIN installation. Sensitivity adjustment is possible. With timer functionatribut:
- Power Consumption: 4.6VA or less
- Power Supply Voltage (V) : AC100 to 240
- Shimizu Pump Booster (Pompa Dorong)Deskripsi:Booster Pump PLW-150 BIT merupakan Pompa Dorong yang memiliki Daya Hisap. Pompa PLW-150 BIT ini akan mendorong air dari tangki ke titik-titik keluaran air agar lebih stabil. Dan Pompa PLW-150 BIT ini bisa dipasang lebih tinggi dari tangki, karena memiliki daya hisap maksimal 8 meter.Fitur Pompa PLW-150 BIT ini adalah Dilengkapi Penstanbil Tekanan ( Pressure Control ), Pressure Switch, Small Tank, body pompa yang tahan karat (material POM), flange inlet & outlet yang terbuat dari bahan kuningan, Tatakan & Tudung Pompa untuk melindungi dari Hujan & Panas. Hal ini akan membuat kerja pompa lebih baik dan tahan lebih lama, serta gulungan motor yang terbuat dari 100% kawat tembaga.
- Parker Hydraulic Level Switchatribut:
- Part Number: JF302T
- Product Type: Float (STS Floater)
- Rated Contact Point Capacity: AC250V 10A
- Usable Control Range (m): 0.18-10
- Frequency (Hz): 50/60
- Usable Temperature Range (°C): 0-120
- Fluid Use: Liquids
- Grundfos Semi Jet Pump Stainless Steel (Pompa Jet)Deskripsi:Grundfos JPA adalah pompa semi jet/sumur dangkal yang dapat diaplikasikan juga untuk pressure booster (penambah tekanan) pada instalasi rumah anda. Produk ini dilengkapi dengan pompa JPA, Pressure Switch, Pressure Gauge (Manometer) dan Diaphragm Tank. Fungsi Pressure Switch membuat pompa menyala secara otomatis sesuai dengan permintaan. Diaphragm Tank memastikan tekanan yang terkontrol pada suplai air dan meringankan kerja pompa sewaktu kekurangan air/kekurangan air pada kebocoran. Dan lagi, Diaphragm Tank meningkatkan kerja sistem dengan mengkompensasikan tekanan yang berkurang sewaktu keran air dibuka, yang juga mengurangi masalah water hammer (tekanan air secara tiba-tiba). Aplikasi yang cocok: - Menghisap Air dari Sumur Dangkal (kurang dari 8 meter). - Menghisap dari bak penampungan bawah ke roof tank/instalasi. - Mendorong air dari roof tank ke instalasi.atribut:
- Rated Voltage (V): 1 x 220-240
- Liquid Temperature Range (°C): 0 to 35
- Pumped Liquid: Water
- Density (kg/m³): 998.2
- Main Frequency (Hz): 50
- Maximum Operating Pressure (bar): 8
- SANYO Jet Pump Water Automatic for Shallow Well (Pompa Sumur Dangkal)Deskripsi:Jet Water Pump Brand Sanyo ini memiliki flow rate 21-67 liter/min ketika total head 9m, kuat dan handal sangat cocok digunakan di rumah, gedung dan kebun.atribut:
- Motor Power (V): 220
- Suction Power (m): Max 9-2
- SNI License: Yes
- SNI Number: 824 230344
- York Pump Pump Control OtomatisDeskripsi:York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
- Regency Wall Fan Tornado (Kipas Angin)Deskripsi:Plafon tinggi dan minimnya ruang sirkulasi udara diruangan besar anda bisa dengan sederhana diselesaikan dengan kipas angin Regency ZTW12 - Wall Fan Tornado 12 inch. Keungulan kipas angin TW adalah sirkulasi udara yang lebih jauh sebab posisi tinggi dinding. Dan juga kipas lebih tahan lama sebab tidak akan sering di pindahkan oleh penguna.atribut:
- Fan Type: Wall Fan
- Speed Settings: 3 Speed Levels
- Maspion Wall Power Fan (Kipas Angin)Deskripsi:Maspion PW-455 - Wall Power Fan 18 inch hasilkan angin kencang dengan suara halus. Baling-baling berukuran 45 cm menjadikan arah putaran angin lebih luas. Besar kecilnya kinerja Maspion PW-455 - Wall Power Fan 18 inch bisa diatur dengan 3 pilihan kecepatan menggunakan switch tali.Baling-baling : AlumuniumHembusan angin kencang dan tidak berisik3 level kecepatan dan 1 tombol on/offModel switch manual dengan taliatribut:
- Material: Aluminium
- Voltage (V/Hz): 220/50
- Color: Black
- Fan Type: Wall Fan
- SNI License: Yes
- SNI Number: PCS 00029.01
- Speed Settings: 3 Speed Levels
Daftar Harga Switch Radar Toren Terbaru November 2026
| Onda Water Level Control Switch (Radar Air) | Rp93.900 |
| Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch) | Rp85.900 |
| DV Liquid Sensor | Rp88.900 |
| SIEMENS SITRANS LR560 Radar Level Transmitter with Flush Lens Antenna | Rp229.999.900 |
| Showa Corp. Float Switch | Rp459.900 |
| Phoenix Contact Industrial Ethernet Switch | Rp2.099.900 |
| JP Pelampung Air Otomatis | Rp62.900 |
| Panasonic Pump Booster (Pompa Dorong) | Rp1.199.900 |
| York Pump Float Switch Spare Part Pompa Air | Rp109.900 |
| Nohken Small Level Sensor OL Switch | Rp409.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/axP106800393-1.jpg)
/c5P103846437-1.jpg)





/n3P104885831-2.jpg)


/15P106080041-2.jpg)
/hwP104054644-1.jpg)

/ohP105214881-2.jpg)

/5kP103842200-3.jpg)
/ieP104054662-9.jpg)
/isP106879676-2.jpg)
/jaP106879694-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)